Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Display terminal
- Mfr # VW3A1113
- Zoro # G0196280
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
For Use With
I/O, Motor, RJ45 port
Function
Control, Adjust and Configure the drive; Display Current Values (Motor, I/O, and machine data); Store and Download Configurations (Several Configuration Files can be stored in the memory); Duplicate the Configuration of One Powered-Up Drive on Another Powered-Up Drive
Application
Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations
Used For
Control, Adjust and Configure the Drive; Display Current Values; Store and Download Configurations; Duplicate the Configuration of One Powered-up Drive on Another Powered-up Drive
Includes
RJ45 Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3A1113
- Zoro #
- G0196280
- UPC #
- 785901770350
- Country of Origin
- Indonesia
- Item
- Display Terminal
- For Use With
- I/O, Motor, RJ45 port
- Function
- Control, Adjust and Configure the drive; Display Current Values (Motor, I/O, and machine data); Store and Download Configurations (Several Configuration Files can be stored in the memory); Duplicate the Configuration of One Powered-Up Drive on Another Powered-Up Drive
- Application
- Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations
- Used For
- Control, Adjust and Configure the Drive; Display Current Values; Store and Download Configurations; Duplicate the Configuration of One Powered-up Drive on Another Powered-up Drive
- Includes
- RJ45 Port
- Type
- 128 x 64 pixels
- Mfr. Stock No.
- ATV340
- Display
- Backlit LCD Screen White
- IP Enclosure Rating
- 21
- Compatible with Manufacturer Part Number
- Mfr. No. ATV340D11N4,Mfr. No. ATV340D11N4E,Mfr. No. ATV340D15N4,Mfr. No. ATV340D15N4E,Mfr. No. ATV340D18N4,Mfr. No. ATV340D18N4E,Mfr. No. ATV340D22N4,Mfr. No. ATV340D22N4E,Mfr. No. ATV340D30N4E,Mfr. No. ATV340D37N4E,Mfr. No. ATV340D45N4E,Mfr. No. ATV340D55N4E,Mfr. No. ATV340D75N4E,Mfr. No. ATV340U07N4,Mfr. No. ATV340U07N4E,Mfr. No. ATV340U15N4,Mfr. No. ATV340U15N4E,Mfr. No. ATV340U22N4,Mfr. No. ATV340U22N4E,Mfr. No. ATV340U30N4,Mfr. No. ATV340U30N4E,Mfr. No. ATV340U40N4,Mfr. No. ATV340U40N4E,Mfr. No. ATV340U55N4,Mfr. No. ATV340U55N4E,Mfr. No. ATV340U75N4,Mfr. No. ATV340U75N4E
- Compatible Series
- ATV340
- Product Type
- Display Terminal
- IP Rating
- IP21
- Compatible Manufacturer Model Number
- Mfr. No. ATV340D11N4,Mfr. No. ATV340D11N4E,Mfr. No. ATV340D15N4,Mfr. No. ATV340D15N4E,Mfr. No. ATV340D18N4,Mfr. No. ATV340D18N4E,Mfr. No. ATV340D22N4,Mfr. No. ATV340D22N4E,Mfr. No. ATV340D30N4E,Mfr. No. ATV340D37N4E,Mfr. No. ATV340D45N4E,Mfr. No. ATV340D55N4E,Mfr. No. ATV340D75N4E,Mfr. No. ATV340U07N4,Mfr. No. ATV340U07N4E,Mfr. No. ATV340U15N4,Mfr. No. ATV340U15N4E,Mfr. No. ATV340U22N4,Mfr. No. ATV340U22N4E,Mfr. No. ATV340U30N4,Mfr. No. ATV340U30N4E,Mfr. No. ATV340U40N4,Mfr. No. ATV340U40N4E,Mfr. No. ATV340U55N4,Mfr. No. ATV340U55N4E,Mfr. No. ATV340U75N4,Mfr. No. ATV340U75N4E
Description
Display Terminal, For Use with Series ATV340
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.