Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Office Chair, Brown Back, 30 in W 33" L 52" H, Padded
- Mfr # GO-2223-BN-GG
- Zoro # G3612520
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Padded
Overall Height
52"
Overall Width
30 in
Overall Depth
33"
Back Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-2223-BN-GG
- Zoro #
- G3612520
- UPC #
- 889142077466
- Country of Origin
- China
Dimensions
- Overall Height
- 52"
- Overall Width
- 30 in
- Overall Depth
- 33"
- Height
- 46-1/4"
- Width
- 30"
- Fits Chest Size
- Adjustable Headrest
- Seat Thickness
- 6 in
- Minimum Overall Height
- 46 1/4 in
- Notional Size
- Big and Tall
- Seat Depth
- 20 1/2 in
- Maximum Overall Height
- 52 in
- Back Height
- 30 1/2 in
- Caster/Glide Diameter
- 2 in
- Maximum Arm Height
- 31 in
- Minimum Arm Height
- 28 1/2 in
- Back Width
- 21 in
- Minimum Seat Height
- 21 1/2 in
- Seat Width
- 22 in
- Maximum Seat Height
- 24 in
Description
Office Chair, Adjustable Arms No, Overall Width 30 in, Overall Depth 33 in, Maximum Seat Height 24 in, Maximum Overall Height 52 in, Seat Color Brown, Frame Color Gray, Seat Thickness 6 in, Back Color Brown, Seat Depth 20 1/2 in, Seat Width 22 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.