Shop HON
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Armchair, Gray Seat, Gray Back, 23 1/2 in W 22 1/4 in L 32 in H, Vinyl Seat
- Mfr # HSGS6.F.B.SX39.CBK
- Zoro # G915554824
product price:Â
$
883.99
/pk of 2, $442.00/ea
Key Features
Seat Color
Gray
Seat Material
Vinyl
Overall Height
32 in
Overall Width
23 1/2 in
Overall Depth
22 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSGS6.F.B.SX39.CBK
- Zoro #
- G915554824
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Armchair
- Seat Color
- Gray
- Seat Material
- Vinyl
- Back Color
- Gray
- Back Material
- Vinyl
- Frame Material
- Steel
- Includes
- (4) Nylon Glides
- Weight Capacity
- 300 lb
- Frame Color
- Black
- Assembly
- Assembled
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Standards
- ANSI/BIFMA, ISTA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
- Features
- Contoured Seat and Back
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Rolling
- Yes
- Product Type
- Armchair
- Adjustable Arms
- No
- Number of Arms
- 2
- Number of Casters/Glides
- 4
- Caster/Glide Type
- Dual-Wheel Swivel
- Support Style
- Independent Legs
Dimensions
- Overall Height
- 32 in
- Overall Width
- 23 1/2 in
- Overall Depth
- 22 1/4 in
- Seat Width
- 18 in
- Back Width
- 19 1/2 in
- Back Height
- 16 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Arm Height
- 8 in
- Fits Chest Size
- Contoured Seat and Back
Description
Accommodate Series Guest Chair with Arms, Vinyl Upholstery, 23.5in x 22.25in x 32in , Flint Seat/Back, Charblack Legs, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.