Shop ZORO SELECT

Threaded Stud, Plain, 25 PK

  • Mfr # 56303
  • Zoro # G3714882

product price: 
$
19.79
/pk of 25, $0.79/ea

Key Features

Thread Coverage
Fully
Thread Size
10-32
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56303
Zoro #
G3714882
UPC #
-
Country of Origin
United States
Item
Threaded Stud
Thread Coverage
Fully
Material
Brass
Material Grade/Class
Not Graded
Thread Fit
2A
Thread Type
Fine
Thread Pitch
32
Tensile Strength
50,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Min. Tensile Strength (PSI)
50,000
Rockwell Hardness
B55 Min
Yield Strength
25,000 psi
Threaded Rod Finish
Plain
Material Type
Brass
Min. Tensile Strength
50,000 psi
Resistance Properties
Corrosion-Resistant, Heat-Resistant, Non-Magnetic
Number of Nuts Included
0
Includes Nuts
No
Color
Yellow
Threaded Rod Material
Brass
Threaded Rod Thread Type
UNF
Thread Class
1A
Thread Profile
UTS
Product Type
Continuous Thread Stud
Shell Material
Brass
Wire Color
Yellow
Traction Material
Brass

Dimensions

Thread Size
10-32
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Length
1 1/2 in
For Screw Size
3/16 in
Wire Rope Length
1 1/2 in

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size #10-32, Overall Length 1 1/2 in, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Heat-Resistant, Non-Magnetic, Rockwell Hardness B55 Min, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.