Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.112N1200EBX1
  • Zoro # G822604797
product price: 
$
15.99
/ea

Key Features

Nut Width
1.813 in
Standards
ASTM, ASME
Temperature - Minimum
-40 Degrees F
Thread Type
Special
REACH Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.112N1200EBX1
Zoro #
G822604797
UPC #
-
Country of Origin
China

Dimensions

Nut Width
1.813 in
Nut Height
1.125 in
Thread Size
1 1/8"-8
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Standards
ASTM, ASME
Temperature - Minimum
-40 Degrees F
Thread Type
Special
REACH Compliant
Yes
Thread Fit
2A
Includes Nuts
Yes
Product Type
Continuous Thread Stud
Color
Black
Nut Material
Steel
Yield Strength - Minimum
105 ksi
Material
Alloy Steel
Finish
Plain
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Number of Nuts Included
2
Item
Stud Assembly
Removable
Yes
Thread Direction
Right Hand
Temperature - Maximum
840 Degrees F
Nut Standards
ASTM A194
Tensile Strength
125 ksi
End Type
Chisel Point
Material Quality Standards
ASTM A193
Material Grade/Class
Grade B7
Rockwell Hardness
HRC35 max
RoHS Compliant
Yes
Made in North America
No
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 12 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.813 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & reviews