Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder
- Mfr # 3653423
- Zoro # G3750255
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
3
Shank Shape
Square
Shank Length
115.89mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3653423
- Zoro #
- G3750255
- UPC #
- 4021169687044
- Country of Origin
- United States
Dimensions
- Insert Size
- 3
- Shank Length
- 115.89mm
- Overall Length
- 150.00mm
- Min. Bore Dia.
- 52.00mm
- Shank Width
- 24.84mm
- Head Length
- 34.11mm
- Shank Height
- 24.84mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Toolholder Style
- WMT
- ISO Number
- WMTBR2525M316-052-070
- Cutting Application
- Face Grooving
- Shank Material
- High Speed Steel
- Insert Style
- WMTS300M3P03PT
- Center to Cutting Tip
- 25.77mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.