Shop WIDIA

Indexable Toolholder, STGP,

  • Mfr # 5094259
  • Zoro # G3789254

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Material
Steel
Shank
Square
Rake
Positive
Shank Length
2.9400 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5094259
Zoro #
G3789254
UPC #
4059782003323
Country of Origin
Japan
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Material
Steel
Shank
Square
Rake
Positive
Style
Screw-On
Insert Screw
T7
Cutting Direction
Right Hand
Insert Shape
Triangle
Number of Inserts Required
1
Clamp
Screw
Approach Angle
90 Degrees
ANSI Code
STGPR082V
Insert Style
TP
Toolholder Style
STGP
Insert Holding Type
Screw On
Cutting Application
Turning
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
T7 Insert Screw
ISO Number
STGPR082V
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
0 Degrees deg
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Shank Length
2.9400 in
Insert Size
21.51
Overall Length
3-1/2 in
Cutting Length
0.4331"
Shank Height
1/2 in
Head Length
9/16 in
Shank Width
1/2 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Turning Toolholder, STGP, Insert Style TP, Overall Length 3-1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.