Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462070
- Zoro # G3750185
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
6
Overall Length
170.00mm
Shank Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462070
- Zoro #
- G3750185
- UPC #
- 4059782541498
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Center to Cutting Tip
- 32.00mm
- Toolholder Style
- WGCSM
- ISO Number
- WGCSMR3232P0632C
- Insert Holding Type
- Clamp
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ANSI Code
- WGCSMR3232P0632C
- Insert Style
- WG0600M06P04
- Shank Material
- High Speed Steel
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Insert Size
- 6
- Overall Length
- 170.00mm
- Shank Length
- 115.00mm
- Cutting Height
- 32.00mm
- Head Length
- 55.00mm
- Depth of Cut
- 32.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSMR3232P0632C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.