Thread Turning Toolholder
- Mfr # 3653425
- Zoro # G3752382
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Insert Size
3
Shank Length
115.89mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653425
- Zoro #
- G3752382
- UPC #
- 4021169686955
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- ISO Number
- WMTBR2525M316-070-100
- Center to Cutting Tip
- 25.77mm
- Insert Style
- WMTS300M3P03PT
- Cutting Application
- Face Grooving
- Toolholder Style
- WMT
Dimensions
- Insert Size
- 3
- Shank Length
- 115.89mm
- Overall Length
- 150.00mm
- Shank Height
- 24.84mm
- Shank Width
- 24.84mm
- Depth of Cut
- 16.00mm
- Min. Bore Dia.
- 70.00mm
- Head Length
- 34.11mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.