Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461950
- Zoro # G3762340
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
87.00mm
Overall Length
125.00mm
Insert Size
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461950
- Zoro #
- G3762340
- UPC #
- 4059782534087
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Center to Cutting Tip
- 20.00mm
- ISO Number
- WGCSMR2020K0222
- Toolholder Style
- WGCSM
- Insert Style
- WG0200M02P02
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSMR2020K0222
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Shank Length
- 87.00mm
- Overall Length
- 125.00mm
- Insert Size
- 2
- Cutting Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 22.00mm
- Shank Height
- 20.00mm
- Head Length
- 38.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSMR2020K0222, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.