Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTJN,
- Mfr # 2951340
- Zoro # G3793174
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
332
Cutting Direction
Right Hand
Material
Steel
Shank Length
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2951340
- Zoro #
- G3793174
- UPC #
- 4021169423314
- Country of Origin
- United States
Dimensions
- Insert Size
- 332
- Shank Length
- 3-3/8 in
- Overall Length
- 4-1/2 in
- Cutting Length
- 0.6495"
- Shank Width
- 3/4 in
- Shank Height
- 3/4 in
- Head Length
- 1-1/8 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Turning Toolholder, MTJN, Insert Style TN, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.