Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537862
- Zoro # G3762009
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
2xD
Overall Length
98.48mm
Shank Dia.
20.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537862
- Zoro #
- G3762009
- UPC #
- 4050839884346
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- ANSI Code
- TCF135R2SLR20MA
- ISO Number
- TCF135R2SLR20MA
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 98.48mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 27.48mm
- Flute Length
- 43.70mm
- Min. Drill Dia.
- 13.50mm
- Max. Drill Dia.
- 14.00mm
- Wire Rope Length
- 98.48mm
- Seat Size
- A
- Length
- 98.48mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 27.48mm, TCF135R2SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.