Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578306
- Zoro # G3776943
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
3xD
Cutting Direction
Right Hand
Overall Length
4.7111 in
Shank Length
1.9685 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578306
- Zoro #
- G3776943
- UPC #
- 4050841102179
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF0625R3SLR075B
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- ANSI Code
- TCF0625R3SLR075B
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Overall Length
- 4.7111 in
- Shank Length
- 1.9685 in
- Shank Dia.
- 3/4 in
- Min. Drill Dia.
- 5/8 in
- Max. Drilling Depth
- 1.8980 in
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 2.5850 in
- Max. Drill Dia.
- 0.6446"
- Seat Size
- B
- Wire Rope Length
- 4.7111 in
- Length
- 4.7111 in
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 1.8980 in, TCF0625R3SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.