Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578680
- Zoro # G3751612
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Shank Dia.
1-1/2 in
Shank Length
70.00mm
Overall Length
271.97mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578680
- Zoro #
- G3751612
- UPC #
- 4050841113236
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF1563R4SLR150F
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- ISO Number
- TCF1563R4SLR150F
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Overall Length
- 271.97mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 39.70mm
- Flute Length
- 193.00mm
- Max. Drilling Depth
- 160.24mm
- Max. Drill Dia.
- 40.70mm
- Wire Rope Length
- 271.97mm
- Seat Size
- F
- Length
- 271.97mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 160.24mm, TCF1563R4SLR150F, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.