Shop ERICKSON
See all product information
Create Account
Tapping Adapter, 3/8
- Mfr # 20ERTC037
- Zoro # G3771772
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Series
ER20
Tap Size
3/8 in
Range
3/8
Overall Length
31.50mm
Quick Change
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20ERTC037
- Zoro #
- G3771772
- UPC #
- 4059782159778
- Country of Origin
- Switzerland
Dimensions
- Tap Size
- 3/8 in
- Overall Length
- 31.50mm
- Tap Square Size
- 7.26mm
- Wire Rope Length
- 31.50mm
- Length
- 31.50mm
Details
- Item
- Tapping Adapter
- Series
- ER20
- Range
- 3/8
- Quick Change
- Yes
- Features
- Square in Back of Collet Acts as a Drive for the Tap Square
- Compatible with Product Type
- ER Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Compatible Tap Holder
- ER Collet Chucks
- Measurement System
- Decimal Inch
- Quick-Change Status
- Quick-Change
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.