Shop ERICKSON
See all product information
Create Account
Collet
- Mfr # 32ERTC200160M
- Zoro # G3773069
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Overall Length
40.00mm
Application
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32ERTC200160M
- Zoro #
- G3773069
- UPC #
- 4059782099166
- Country of Origin
- Switzerland
- Item
- Collets
- Collet Series
- ER32
- Application
- Coolant Fed
- Non-Coolant Through
- For Use With
- Can be Used in All Standard ER Collet Chucks
- Taper Angle
- 16 Degrees
- For Shank Type
- Cylindrical
- Collet Type
- Single Angle Solid Tap
- Standards
- ANSI, DIN 6499, ISO
- Number of Slots
- 8
- Measurement System
- Metric
- Features
- Square in Back of Collet Acts as A Drive for the Tap Square
- Face Shape
- Round
- Color
- Silver
- Compatible with Product Type
- ER Standard Collet Chucks
- Product Type
- Tap Collet
- Series
- ER32
- Compatible Tap Holder
- ER Standard Collet Chucks
Dimensions
- Overall Length
- 40.00mm
- Clamping Hole Length
- 28.00mm
- Max. Body Dia.
- 33.00mm
- Max. Bore Dia.
- 32.80mm
- Head Dia.
- 33.00mm
- Size Increments
- 0.13mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.