Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 6242523
  • Zoro # G3801890

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Super Alloy (S) Compatibility
No
Insert Style
XNGU
Cutting Direction
Right Hand
Insert Thickness
0.2710"
ISO Number
XNGU15T608ERML
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6242523
Zoro #
G3801890
UPC #
4056544900869
Country of Origin
United States

Dimensions

Insert Thickness
0.2710"
Mounting Hole Dia.
4.65mm
Insert Size
15T608
Width
10.00mm
Corner Radius
1/32 in
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in

Details

Super Alloy (S) Compatibility
No
Insert Style
XNGU
Cutting Direction
Right Hand
ISO Number
XNGU15T608ERML
Stainless (M) Compatibility
Yes
Series
VSM490-15
Insert Material
Carbide
Item
Milling Insert
Chip-Breaker
Yes
Mounting Style
Taper Screw
Cast Iron (K) Compatibility
No
Lead Angle
75 Degrees
Grade
WK15PM
Insert Shape
Rectangle
Steel (P) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Chip-Breaker Code
ML
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Measurement System
Fractional Inch
Wiper Insert
Yes
Chip-Breaker Style
Double Sided
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Manufacturer Grade
WK15PM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
Included Angle
90 Degrees
Coating Process
PVD
Primary Material Application
Cast Iron
ANSI Code
XNGU1502ERML
Shape
Rectangle
Number of Cutting Edges
4
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K
Compatible Product Type
VSM490-15 Series Shoulder Mills

Description

Milling Insert, XNGU1502ERML, ML, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.