Shop WIDIA

Square Milling Insert, 9.53mm, Carbide

  • Mfr # 2028337
  • Zoro # G3785851

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Inscribed Circle
3/8 in
Chip-Breaker
No
Cutting Direction
Neutral
For Use With
M25 Series Chamfer Mills
Insert Size
090308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028337
Zoro #
G3785851
UPC #
4021169076756
Country of Origin
Multiple
Inscribed Circle
3/8 in
Chip-Breaker
No
Cutting Direction
Neutral
For Use With
M25 Series Chamfer Mills
Grade
THM
Series
M25
Item
Square Milling Insert
ISO Number
SDNT090308T
Insert Style
SDNT
Mounting Style
Taper Screw
Insert Shape
Square
Rake
10 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
N
Included Angle
90 Degrees
ANSI Code
SDNT090308T
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
THM
Shape
Square
Secondary Material Application ISO Code
K, S
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Taper Screw
For Toolholder
12292511400, 12292511600
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Compatible Product Type
M25 Series Chamfer Mills

Dimensions

Insert Size
090308
Insert Thickness
0.1252"
Mounting Hole Dia.
0.1730 in
Thickness
0.1252 in
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
9.53mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, 10 Degrees , SDNT090308T, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.