Parallelogram Milling Inserts, Style XPHT
- Mfr # 6094886
- Zoro # G305968422
product price:Â
$
22.79
/ea
Sold in multiples of 5 for
$113.95
Key Features
Cutting Direction
Right Hand
For Use With
0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT220612PDSRMH
Insert Style
XPHT
Lead Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6094886
- Zoro #
- G305968422
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cutting Edge Length
- 0.8876 in
- Corner Radius
- 0.0468 in
- Thickness
- 0.25 in
Details
- Cutting Direction
- Right Hand
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- ISO Number
- XPHT220612PDSRMH
- Item
- Parallelogram Milling Inserts
- Insert Style
- XPHT
- Lead Angle
- 90 Degrees
- Chip-Breaker
- MH
- Measurement System
- Decimal Inch
- Coating Process
- PVD
- Clearance Angle
- 11 Degrees
- Primary Material Application
- Cast Iron
- Chip-Breaker Code
- MH
- ANSI Code
- XPHT220612PDSRMH
- Primary Material Application ISO Code
- K
- Cutting Application
- Milling
- Manufacturer Grade
- WK15CM
- Finish - Machining
- TiN
- Material - Machining
- Cast Iron
- Number of Cutting Edges
- 2
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XPHT220612PDSRMH, MH, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.