Shop WIDIA

Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425359
  • Zoro # G3802259

product price: 
$
24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Series
VSM490-10
Chip-Breaker
Yes
ISO Number
XNGU100408SRMH
Grade
WK15CM
Insert Style
XNGU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425359
Zoro #
G3802259
UPC #
4059782465381
Country of Origin
Multiple
Series
VSM490-10
Chip-Breaker
Yes
ISO Number
XNGU100408SRMH
Grade
WK15CM
Insert Style
XNGU
Insert Material
Carbide
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Rectangle
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Item
Milling Insert
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Milling
Manufacturer Grade
WK15CM
Included Angle
90 Degrees
Insert Holding Type
Taper Screw
ANSI Code
XNGU1002SRMH
Finish - Machining
Al2O3
Chip-Breaker Code
MH
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Rectangle
Coating Process
CVD
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Wiper Insert
Yes

Description

Milling Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.