Shop WIDIA

Square Milling Insert, 7.30mm, Carbide

  • Mfr # 6595770
  • Zoro # G3797374

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Cast Iron (K) Compatibility
No
Insert Size
070310
Stainless (M) Compatibility
No
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1250"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6595770
Zoro #
G3797374
UPC #
4061779071284
Country of Origin
Italy
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
XPPW
Inscribed Circle
0.2875 in
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Insert Shape
Square
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Series
VXF
Cutting Direction
Right Hand
For Use With
VXF-07 Series High-Feed Mills
Grade
WP40PM
Insert Material
Carbide
ISO Number
XPPW070310SRMH
Mounting Style
Taper Screw
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Cutting Application
Milling
Finish - Machining
AlCrTiN
Chip-Breaker Code
MH
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Manufacturer Grade
WP40PM
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Insert Holding Type
Taper Screw
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
ANSI Code
XPPW070310SRMH
Compatible Product Type
VXF-07 Series High-Feed Mills

Dimensions

Insert Size
070310
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1250"
Through Hole Inside Dia.
3.40mm
Corner Radius
1.00mm
Thickness
0.1250 in
Cutting Edge Length
7.30mm

Description

Square Milling Insert, Inscribed Circle 0.2875 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.