Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.73mm
- Mfr # 6407446
- Zoro # G3781301
product price:Â
$
15.99
/ea
Sold in multiples of 5 for
$79.95
Key Features
Mounting Hole Dia.
3.00mm
Workpiece Compatibility
Nonferrous (N)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM11
Insert Style
XDCT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6407446
- Zoro #
- G3781301
- UPC #
- 4059782440241
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 3.00mm
- Insert Thickness
- 0.1570"
- Insert Size
- 110420
- Width
- 6.89mm
- Through Hole Inside Dia.
- 3.00mm
- Cutting Edge Length
- 11.73mm
- Corner Radius
- 2.00mm
- Thickness
- 0.1570 in
- Fits Chest Size
- ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Description
Parallelogram Milling Insert, 15.08 Degrees , XDCT1105RALP, ALP, On One Side, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.