Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle, 10.83mm
- Mfr # 6425357
- Zoro # G3802651
product price:Â
$
24.45
/ea
Sold in multiples of 10 for
$244.50
Key Features
Insert Material
Carbide
Insert Style
XNGU
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Thickness
0.1900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425357
- Zoro #
- G3802651
- UPC #
- 4059782465251
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Thickness
- 0.1900"
- Mounting Hole Dia.
- 3.40mm
- Insert Size
- 100408
- Cutting Edge Length
- 10.83mm
- Corner Radius
- 1/32 in
- Through Hole Inside Dia.
- 3.40mm
- Thickness
- 0.1900 in
- Width
- 6.60mm
Description
Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.