Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 3065464
  • Zoro # G3798941

product price: 
$
17.79
/ea
Sold in multiples of 5 for $88.95

Key Features

Insert Style
SEKN
Cutting Direction
Neutral
Insert Size
42
ISO Number
SEKN1203AFN1
Inscribed Circle
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3065464
Zoro #
G3798941
UPC #
4021169784002
Country of Origin
United States
Insert Style
SEKN
Cutting Direction
Neutral
Item
Square Milling Insert
ISO Number
SEKN1203AFN1
Inscribed Circle
1/2 in
Insert Shape
Square
For Use With
Classic Mills
Lead Angle
45 Degrees
Series
M68
Grade
TN6540
Mounting Style
Without Fixing Hole
Chip-Breaker
No
Clearance Angle
20 Degrees
Manufacturer Grade
TN6540
Shape
Square
Coating Process
PVD
Measurement System
Fractional Inch
ANSI Code
SEKN42AFN1
Secondary Material Application
Cast Iron
Hole Type
No Hole
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Without Fixing Hole
Finish - Machining
TiAlN
Cutting Application
Medium Cutting to Heavy Roughing
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Compatible Product Type
Classic Mills

Dimensions

Insert Size
42
Insert Thickness
0.1250"
Thickness
0.1250 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKN42AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.