Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577932
  • Zoro # G3789552
product price: 
$
16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577932
Zoro #
G3789552
UPC #
4021169668982
Country of Origin
United States
Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Insert Material
Carbide
Lead Angle
75 Degrees
Insert Style
BDMT
Series
M6800
Mounting Style
Taper Screw
Cutting Direction
Right Hand
ISO Number
BDMT11T304ERML
Grade
TN6405
Primary Material Application
Cast Iron
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ML
Primary Material Application ISO Code
K
Included Angle
80 Degrees
ANSI Code
BDMT11T304ERML
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Shape
Parallelogram
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Finish - Machining
TiAlN
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Clearance Angle
13 Degrees
Manufacturer Grade
TN6405
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.79mm
Insert Thickness
0.1500"
Insert Size
11T304
Width
6.66mm
Through Hole Inside Dia.
2.79mm
Corner Radius
0.40mm
Thickness
0.1500 in
Cutting Edge Length
11.00mm

Description

Parallelogram Milling Insert, BDMT11T304ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews