Milling Insert, Rectangle, 10.83mm
- Mfr # 6425369
- Zoro # G3803245
product price:Â
$
21.95
/ea
Sold in multiples of 10 for
$219.50
Key Features
Insert Size
100408
Mounting Style
Taper Screw
ISO Number
XNGU100408ERML
Insert Material
Carbide
Insert Style
XNGU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425369
- Zoro #
- G3803245
- UPC #
- 4059782468405
- Country of Origin
- Germany
Dimensions
- Insert Size
- 100408
- Mounting Hole Dia.
- 3.40mm
- Insert Thickness
- 0.1900"
- Thickness
- 0.1900 in
- Corner Radius
- 1/32 in
- Through Hole Inside Dia.
- 3.40mm
- Cutting Edge Length
- 10.83mm
- Width
- 6.60mm
Description
Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.