Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 16.00mm
- Mfr # 4071262
- Zoro # G3792002
product price:Â
$
14.19
/ea
Sold in multiples of 5 for
$70.95
Key Features
Mounting Hole Dia.
4.47mm
Insert Material
Carbide
Chip-Breaker
Yes
Insert Style
APPT
ISO Number
APPT160416PDSRMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4071262
- Zoro #
- G3792002
- UPC #
- 4021169608698
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 4.47mm
- Insert Thickness
- 0.2070"
- Insert Size
- 160416
- Corner Radius
- 1.60mm
- Depth of Cut
- 15.00mm
- Through Hole Inside Dia.
- 4.47mm
- Cutting Edge Length
- 16.00mm
- Thickness
- 0.2070 in
- Width
- 9.43mm
Description
Parallelogram Milling Insert, 15 Degrees , APPT160416PDSRMM, MM, On One Side, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.