Triangle Positive Kendex Milling Insert
- Mfr # 6901196
- Zoro # G310444911
product price:Â
$
17.19
/ea
Sold in multiples of 5 for
$85.95
Key Features
ISO Number
TPKR1603PDRMS
For Use With
Face Milling; Indexable Milling
Insert Style
TPKR
Inscribed Circle
0.375 in
Insert Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901196
- Zoro #
- G310444911
- UPC #
- 4064182709201
- Country of Origin
- Germany
Dimensions
- Insert Size
- 32
- Cutting Edge Length
- 0.6495 in
- Depth of Cut
- 0.0551 in
- Thickness
- 0.125 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Triangle Milling Insert, Inscribed Circle 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.