Oil Filter, 9.6875 in L, Cartridge
- Mfr # LF516
- Zoro # G3803522
product price:Â
$
24.19
/ea
Key Features
Compatible Vehicle Make
ACF-Brill,Adams,AG Chem Equipment,Allis-Chalmers,American Crane,Ashok Leyland,Atlas Copco,Austin Western,Autocar Llc.,Aveling Barford,Bedford,Big Bud,Bomag,Bray,British Jeffrey Diamond,Bros.,Buffalo-Springfield,Case IH,Champion,Chevrolet,Chicago Pneumatic,Clark Equipment,Cleveland,Coles,Compair,Consolidated Pneumatic,Crane Carrier,Crown Forklift & Co,Cummins,Curtiss-Wright,Dart,Demag,Dodge,Dresser,Drott,E.R.F.,Eaton Yale & Towne,Eimco,Euclid,Fantuzzi,Faun-Frisch,Fiatallis,Foden,Ford,Freightliner,General Motors,Gradall,Grove,Haul-Pak,Heathfield,Hein Werner,Hendrickson,Hough,Huber-Warco,Hymac,Ingersoll-Rand,Navistar,Jaeger,John Deere,Joy,Kenworth,Koehring,Kohler,Komatsu,Leroi,Letourneau-Westinghouse,Liebherr,Lima,Link-Belt,Lorain,M-R-S Manufacturing Company,Mack,Manitou,Manitowoc,Massey Ferguson,Master,Michigan,Muir Hill,Nelson,Orenstein & Koppel,Oshkosh Corporation,P & H Harnischfeger,Peterbilt,Pettibone-Mulliken,Quickway Shovel,Raygo,Rickel,Ruston Bucyrus,Schield-Bantam,Scoop-Mobile,Seddon-Atkinson,Shelvoke & Drewry,Steiger,Sterling Truck,Taylor Tools,Terex / Terex Advance,Timberjack,Trojan,Unit Rig,Versatile,Volvo,Warner & Swasey,Western Star,White,Worthington
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Overall Length
9 11/16 in
Product Type
Oil Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF516
- Zoro #
- G3803522
- UPC #
- 638217107856
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9 11/16 in
- Inside Diameter - Bottom
- 1 1/2 in
- Outside Diameter - Bottom
- 5 in
- Outside Diameter
- 5 in
- Overall Height
- 9 11/16 in
- Inside Diameter
- 1 1/2 in
- Length
- 9 11/16 in
Details
- Compatible Vehicle Make
- ACF-Brill,Adams,AG Chem Equipment,Allis-Chalmers,American Crane,Ashok Leyland,Atlas Copco,Austin Western,Autocar Llc.,Aveling Barford,Bedford,Big Bud,Bomag,Bray,British Jeffrey Diamond,Bros.,Buffalo-Springfield,Case IH,Champion,Chevrolet,Chicago Pneumatic,Clark Equipment,Cleveland,Coles,Compair,Consolidated Pneumatic,Crane Carrier,Crown Forklift & Co,Cummins,Curtiss-Wright,Dart,Demag,Dodge,Dresser,Drott,E.R.F.,Eaton Yale & Towne,Eimco,Euclid,Fantuzzi,Faun-Frisch,Fiatallis,Foden,Ford,Freightliner,General Motors,Gradall,Grove,Haul-Pak,Heathfield,Hein Werner,Hendrickson,Hough,Huber-Warco,Hymac,Ingersoll-Rand,Navistar,Jaeger,John Deere,Joy,Kenworth,Koehring,Kohler,Komatsu,Leroi,Letourneau-Westinghouse,Liebherr,Lima,Link-Belt,Lorain,M-R-S Manufacturing Company,Mack,Manitou,Manitowoc,Massey Ferguson,Master,Michigan,Muir Hill,Nelson,Orenstein & Koppel,Oshkosh Corporation,P & H Harnischfeger,Peterbilt,Pettibone-Mulliken,Quickway Shovel,Raygo,Rickel,Ruston Bucyrus,Schield-Bantam,Scoop-Mobile,Seddon-Atkinson,Shelvoke & Drewry,Steiger,Sterling Truck,Taylor Tools,Terex / Terex Advance,Timberjack,Trojan,Unit Rig,Versatile,Volvo,Warner & Swasey,Western Star,White,Worthington
- Media Material
- Cellulose
- Compatible Vehicle Type
- Trucks
- Product Type
- Oil Filter
- Item
- Oil Filter
- Nominal Filter Rating
- 24.6 micron
- Compatible Fluid Type
- Oil
- Fit Type
- Vehicle Specific
- Absolute Filter Rating
- 24.6 micron
- Standards
- SAE J1858
- Filter Design
- Cartridge
- Flow Rate
- 22.72 gpm
Description
Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.