Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge, Cellulose
- Mfr # LF16453
- Zoro # G323648900
product price:Â
$
32.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Oil Filter
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
Flow Rate
23.25 gpm
Inside Diameter - Bottom
13/16 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF16453
- Zoro #
- G323648900
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil Filter
- Product Type
- Oil Filter
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Flow Rate
- 23.25 gpm
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Media Material
- Cellulose
- Compatible Vehicle Make
- Ram
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Filter Design
- Cartridge
Dimensions
- Inside Diameter - Bottom
- 13/16 in
- Inside Diameter
- 1 1/2 in
- Outside Diameter
- 3 9/16 in
- Overall Height
- 6 15/16 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.