Back Pad, Ribbed, Regular, 5
- Mfr # 69525
- Zoro # G3812599
product price:Â
$
56.89
/ea
Key Features
Disc Diameter
5"
Version
Medium
Type
GT-R 125
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69525
- Zoro #
- G3812599
- UPC #
- 097758695251
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5"
- Thread Size
- 5/8"-11
Details
- Item
- Back Pad,Ribbed,Regular,5"
- Version
- Medium
- Type
- GT-R 125
Description
Back Pad,Ribbed,Regular,5 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.