Shop WALTER
See all product information
Create Account
Quick-Step, Mg Back Padia, 5" dia, 5/8"-11"
- Mfr # 07Q154
- Zoro # G4375423
product price:Â
$
50.35
/ea
Key Features
Series
QUICK-STEPâ„¢ MG BACKING PAD
Application
Used with Blendex surface conditioning discs
Arbor Hole
5/8" - 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07Q154
- Zoro #
- G4375423
- UPC #
- 662980606551
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 5 in
Details
- Item
- ABRASIVE ACCESSORY
- Series
- QUICK-STEPâ„¢ MG BACKING PAD
- Application
- Used with Blendex surface conditioning discs
- Arbor Hole
- 5/8" - 11
Description
ABRASIVE ACCESSORY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.