Shop NEIKO
See all product information
Create Account
5 in Sanding Pad with Vinyl PSA Backing, 5/16 in Arbor with 24 Thread Mounts, 10,000 RPM
- Mfr # 30261A
- Zoro # G922983006
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Depth
1.5 in
Length
6.5 in
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30261A
- Zoro #
- G922983006
- UPC #
- 837013302612
- Country of Origin
- China
Dimensions
- Depth
- 1.5 in
- Length
- 6.5 in
- Width
- 5.5 in
Description
This circular sanding pad with 5 in diameter constructed of thick foam is used for sticking pressure sensitive sand discs and features a blue vinyl face. The hub construction gives off a swirl-free finish when used for buffering, sanding, and or simple touch up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.