Shop PELICAN

Protective Case, Red

  • Mfr # 1060
  • Zoro # G3838676

product price: 
$
43.95
/ea

Key Features

Color
Red
Material
Polycarbonate
Inside Length
8 1/4 in
Inside Width
4 1/4 in
Weight
1.03 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1060
Zoro #
G3838676
UPC #
019428101046
Country of Origin
United States
Item
Protective Case
Color
Red
Material
Polycarbonate
Weight
1.03 lb
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Watertight
Includes
Carabiner
Volume Capacity
0.05 cu ft
Standards
03TEST1242, EN60529: 1992, IEC529: 1989
Closure Type
Latch
Construction
Polycarbonate
Water Tight Up To
1m for 30 min
Mfr. Series
1060
For Use With
Smartphones
Product Type
Protective Case
Mount Type
Carabiner
For Cylinder Volume
0.05 cu ft
IP Rating
IP67
Housing Material
Polycarbonate
Resistance Properties
Water Resistant
Lock Type
Lockable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1060
Resistant To
Water
IP/NEMA Rating
IP67
Foam Design
No Foam

Dimensions

Inside Length
8 1/4 in
Inside Width
4 1/4 in
Inside Depth
2.25 in
Exterior Depth
2.62 in
Exterior Length
9.88 in
Exterior Width
5.59 in
Exterior Height
2.63 in
Inside Height
2.25 in

Description

Protective Case, Mfr. Series 1060, Color Red, Construction Polycarbonate, Exterior Length 9.88 in, Exterior Width 5.59 in, Exterior Depth 2.62 in, Inside Length 8 1/4 in, Inside Width 4 1/4 in, Inside Depth 2.25 in, Water Tight Up To 1m for 30 min, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Includes Carabiner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.