Threading Insert, 3IRA, Triangle

  • Mfr # 2018334
  • Zoro # G3873799
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018334
Zoro #
G3873799
UPC #
4021169206948
Country of Origin
United States
Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
3IRA
ISO Number
3IRA55
Insert Shape
Triangle
Clearance Angle
0 Degrees
Coating Process
PVD
Thread Profile Type
Partial
Primary Material Application ISO Code
K, M, P, S
Min. Thread Pitch
0.50mm
Insert Holding Type
3/8 in
Thread Direction
Right Hand
ANSI Code
3IRA55
Thread Standard
Partial Profile 55 Degrees
Thread Pitch
0.50mm to 1.50mm
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
Min. Thread per Inch
16
Manufacturer Grade
TN6025
Side-to-Cutting Tip
0.90mm
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Insert Style
3IRA
Feed Type
High
Max. Thread Pitch
48
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Measurement System
Metric
Included Angle
55 Degrees
Number of Cutting Edges
3

Dimensions

Insert Size
3
Thickness
3.44mm
Corner Radius
0.05mm
Thread Height Difference
0.80mm
Insert Length
16.50mm

Description

Threading Insert, 3IRA, Internal, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews