Threading Insert, 3ER, Triangle

  • Mfr # 2018395
  • Zoro # G3873875
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018395
Zoro #
G3873875
UPC #
4021169205637
Country of Origin
Multiple

Dimensions

Insert Size
3
Thread Height Difference
0.60mm
Insert Length
16.50mm
Depth of Cut
0.46mm
Thickness
3.44mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
Inscribed Circle
3/8 in
Insert Shape
Triangle
ISO Number
3ER075ISO
Cutting Application
Turning
Insert Style
3ER
Thread Profile Type
Full
Coating Process
PVD
Material - Machining
Carbide
Threading Location
External
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Feed Type
High
Number of Cutting Edges
3
Side-to-Cutting Tip
0.60mm
Thread Pitch
0.75mm
Clearance Angle
0 Degrees
Thread Standard
Metric/ISO
ANSI Code
3ER075ISO
Finish - Machining
AlTiN
Insert Holding Type
3/8 in
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews