Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 5542641
  • Zoro # G3819914

product price: 
$
17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542641
Zoro #
G3819914
UPC #
4050839915125
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Application
Drilling
Insert Material
Carbide
No. of Edges
4
ISO Number
TCF120412FPV36
Insert Style
TCF
Insert Shape
V36
Inscribed Circle
0.4960 in
Coating
TiN
Mounting Style
Taper Screw
Application
Drilling
Material
Carbide
Shape
Triangle
Relief Angle
11 Degrees
Peripheral Insert Style
Periphery
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, P
ANSI Code
TCF120412FPV36
Manufacturer Grade
WU40PH
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
TiN
Finish
TiN
Measurement System
Metric

Dimensions

Insert Size
120412
Dimension Type
Inch
Insert Thickness
0.1650"
Seat Size
F
Corner Radius
1.20mm
Thickness
4.20mm
Hole Dia.
4.80mm
Width
13.4000mm
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiN, ANSI Code TCF120412FPV36, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.