Shop WIDIA

Threading Insert, 2ILA, Triangle

  • Mfr # 2021656
  • Zoro # G3874191

product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2021656
Zoro #
G3874191
UPC #
4021169164095
Country of Origin
Mexico

Dimensions

Insert Size
2
Thickness
3.04mm
Thread Height Difference
0.90mm
Corner Radius
0.05mm
Insert Length
11.00mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
Inscribed Circle
1/4 in
ISO Number
2ILA60
Insert Type
2ILA
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Insert Holding Type
1/4 in
Manufacturer Grade
TN6025
ANSI Code
2ILA60
Thread Pitch
0.50mm to 1.50mm
Max. Thread Pitch
48
Measurement System
Metric
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Style
2ILA
Thread Profile Type
Partial
Cutting Application
Turning
Secondary Material Application ISO Code
N
Min. Thread Pitch
0.50mm
Thread Standard
Partial Profile 60 Degrees
Coating Process
PVD
Included Angle
60 Degrees
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Thread Direction
Left Hand
Side-to-Cutting Tip
0.80mm
Finish - Machining
AlTiN
Material - Machining
Carbide
Min. Thread per Inch
16

Description

Threading Insert, 2ILA, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.