Shop WIDIA

Indexable Drilling Insert, 080308, Carbide

  • Mfr # 5538559
  • Zoro # G3819004

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Size
080308
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538559
Zoro #
G3819004
UPC #
4050839901296
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Material
Carbide
No. of Edges
4
Insert Style
TCF
ISO Number
TCF080308DPV34
Inscribed Circle
0.3180 in
Insert Application
Drilling
Insert Shape
V34
Mounting Style
Taper Screw
Coating
TiAlN
Shape
Triangle
Insert Material
Carbide
Relief Angle
11 Degrees
ANSI Code
TCF080308DPV34
Finish - Machining
TiAlN
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
All Materials
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
Peripheral Insert Style
Periphery
Secondary Material Application ISO Code
K, M, P
Measurement System
Decimal Inch
Finish
TiAlN

Dimensions

Insert Size
080308
Dimension Type
Inch
Corner Radius
0.80mm
Seat Size
D
Thickness
3.00mm
Hole Dia.
2.80mm
Width
8.6000mm
Cutting Edge Length
8.60mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiAlN, ANSI Code TCF080308DPV34, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.