Shop WIDIA

Threading Insert, 3IL, Triangle

  • Mfr # 2018598
  • Zoro # G3875284

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018598
Zoro #
G3875284
UPC #
4021169202094
Country of Origin
United States

Dimensions

Insert Size
3
Insert Length
16.50mm
Depth of Cut
0.43mm
Thickness
3.44mm
Thread Height Difference
0.60mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
3IL075ISO
Insert Type
3IL
Insert Shape
Triangle
Inscribed Circle
3/8 in
Material - Machining
Carbide
Manufacturer Grade
TN6025
Thread Direction
Left Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
3/8 in
Thread Profile Type
Full
Clearance Angle
0 Degrees
Thread Standard
Metric/ISO
Thread Pitch
0.75mm
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
ANSI Code
3IL075ISO
Side-to-Cutting Tip
0.60mm
Threading Location
Internal
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Measurement System
Metric
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
3IL
Feed Type
High

Description

Threading Insert, 3IL, Internal, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.