Shop WIDIA

Threading Insert, ELAG, Triangle

  • Mfr # 2071904
  • Zoro # G3874803

product price: 
$
28.29
/ea

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2071904
Zoro #
G3874803
UPC #
4021169198762
Country of Origin
Mexico
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Type
ELAG
Inscribed Circle
3/8 in
Insert Shape
Triangle
ISO Number
3ELAG60
Insert Holding Type
3/8 in
Material - Machining
Carbide
Insert Style
ELAG
Number of Cutting Edges
3
Thread Pitch
0.50mm to 3.00mm
Secondary Material Application ISO Code
N
Clearance Angle
0 Degrees
Coating Process
PVD
Min. Thread Pitch
0.50mm
Thread Direction
Left Hand
Thread Standard
Partial Profile 60 Degrees
ANSI Code
3ELAG60
Cutting Application
Turning
Measurement System
Metric
Max. Thread Pitch
48
Manufacturer Grade
TN6025
Threading Location
External
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Side-to-Cutting Tip
1.20mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Min. Thread per Inch
8
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Thread Profile Type
Partial
Finish - Machining
AlTiN

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
1.70mm
Corner Radius
0.08mm
Thickness
3.44mm

Description

Threading Insert, ELAG, External, Cutting Direction Left Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.