Shop WIDIA

Indexable Drilling Insert, 100408, Carbide

  • Mfr # 5538612
  • Zoro # G3818191

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Size
100408
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538612
Zoro #
G3818191
UPC #
4050839902378
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
Insert Style
TCF
Insert Application
Drilling
Application
Drilling
Inscribed Circle
0.3920 in
ISO Number
TCF100408EPV36
Insert Material
Carbide
Insert Shape
V36
Mounting Style
Taper Screw
Coating
AlTiSiN
Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WU40PH
Coating Process
PVD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
ANSI Code
TCF100408EPV36
Finish - Machining
AlTiSiN
Peripheral Insert Style
Periphery
Primary Material Application ISO Code
K, M, P
Finish
AlTiSiN
Measurement System
Metric

Dimensions

Insert Size
100408
Insert Thickness
0.1420"
Dimension Type
Inch
Seat Size
E
Width
10.6000mm
Corner Radius
0.80mm
Thickness
3.60mm
Hole Dia.
3.40mm
Cutting Edge Length
10.60mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , AlTiSiN, ANSI Code TCF100408EPV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.