Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DDU-KC, HSS
- Mfr # 5696218
- Zoro # G3821095
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Left Hand
ISO Number
A50UDDUNL15KC06
Rake
-5 Degrees Axial, -7 Degrees Radial
Cutting Dia.
1.9690mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696218
- Zoro #
- G3821095
- UPC #
- 4050841470094
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- A50UDDUNL15KC06
- Rake
- -5 Degrees Axial, -7 Degrees Radial
- Insert Style
- DN..
- Coolant Fed
- Coolant Through
- ANSI Code
- A50UDDUNL15KC06
- Center to Cutting Tip
- 0 in
- Insert Holding Type
- Top Clamping
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-DDU-KC
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Insert Size
- 150608
- Cutting Dia.
- 1.9690mm
- Shank Dia.
- 50.00mm
- Overall Length
- 350.00mm
- Min. Bore Dia.
- 63.00mm
- Shank Length
- 303.35mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Left Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A50UDDUNL15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.