Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019278
  • Zoro # G3874864

product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Thread Type
NPT
Style
NPT
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2019278
Zoro #
G3874864
UPC #
4021169192685
Country of Origin
United States
Item
Threading Insert
Thread Type
NPT
Style
NPT
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER18NPT
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Type
3ER
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Standard
NPT
Finish - Machining
AlTiN
Included Angle
60 Degrees
ANSI Code
3ER18NPT
Manufacturer Grade
TN6025
Max. Thread Pitch
18
Threading Location
External
Insert Style
3ER
Thread Direction
Right Hand
Number of Cutting Edges
3
Cutting Application
Turning
Side-to-Cutting Tip
1.00mm
Feed Type
High
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
0.80mm
Insert Length
16.50mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.