Shop WIDIA

Indexable Drilling Insert, 180614, Carbide

  • Mfr # 6429457
  • Zoro # G3818270

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429457
Zoro #
G3818270
UPC #
4059782484726
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Material
Carbide
Insert Style
TCF
Insert Application
Drilling
Inscribed Circle
0.7100 in
Mounting Style
Taper Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
ISO Number
TCF180614HPV38
Shape
Triangle
Coating
TiN
Insert Material
Carbide
Insert Shape
V38
Relief Angle
11 Degrees
Manufacturer Grade
WU40PH
ANSI Code
TCF180614HPV38
Primary Material Application ISO Code
P, S
Number of Cutting Edges
4
Finish - Machining
TiN
Coating Process
PVD
Material - Machining
Carbide
Peripheral Insert Style
Periphery
Primary Material Application
Nickel, Steel, Titanium
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
180614
Dimension Type
Inch
Corner Radius
1.40mm
Thickness
6.50mm
Width
19.2000mm
Seat Size
H
Hole Dia.
7.50mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF180614HPV38, Coating Process PVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.