Threading Insert, 3ER, Triangle

  • Mfr # 2018790
  • Zoro # G3874961
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018790
Zoro #
G3874961
UPC #
4021169199172
Country of Origin
United States
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER14UN
Insert Type
3ER
Inscribed Circle
3/8 in
Insert Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Insert Style
3ER
Side-to-Cutting Tip
1.20mm
Cutting Application
Turning
Chip-Breaker Style
One Side
Secondary Material Application ISO Code
N
ANSI Code
3ER14UN
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Thread Standard
UN
Coating Process
PVD
Max. Thread Pitch
14
Finish - Machining
AlTiN
Thread Direction
Right Hand
Number of Cutting Edges
3
Feed Type
High
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
External
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
1.00mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews