Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A32VDCLNR4KC3
- Mfr # 5696302
- Zoro # G3821384
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Insert Size
432
Cutting Direction
Right Hand
ISO Number
A32VDCLNR4KC3
Rake
-12 Degrees Radial, -5 Degrees Axial
Cutting Dia.
2.0000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696302
- Zoro #
- G3821384
- UPC #
- 4050841473835
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A32VDCLNR4KC3
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Center to Cutting Tip
- 0 in
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-DCLN-KC
- Insert Style
- CN..
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- ANSI Code
- A32VDCLNR4KC3
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 432
- Cutting Dia.
- 2.0000"
- Overall Length
- 16 in
- Shank Dia.
- 2 in
- Min. Bore Dia.
- 60.96mm
- Shank Length
- 359.66mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A32VDCLNR4KC3, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.