Thread Turning Toolholder, A-DDU-KC, HSS
- Mfr # 5696217
- Zoro # G3821655
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Right Hand
ISO Number
A50UDDUNR15KC06
Rake
-5 Degrees Axial, -7 Degrees Radial
Cutting Dia.
1.9690mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696217
- Zoro #
- G3821655
- UPC #
- 4050841469982
- Country of Origin
- India
Dimensions
- Insert Size
- 150608
- Cutting Dia.
- 1.9690mm
- Shank Dia.
- 50.00mm
- Overall Length
- 350.00mm
- Shank Length
- 303.35mm
- Min. Bore Dia.
- 63.00mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A50UDDUNR15KC06
- Rake
- -5 Degrees Axial, -7 Degrees Radial
- ANSI Code
- A50UDDUNR15KC06
- Insert Style
- DN..
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Holding Type
- Top Clamping
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0 in
- Shank Material
- High Speed Steel
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-DDU-KC
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Right Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A50UDDUNR15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.