Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2018377
  • Zoro # G3876300

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018377
Zoro #
G3876300
UPC #
4021169205996
Country of Origin
Mexico

Dimensions

Insert Size
3
Insert Length
16.50mm
Thickness
3.44mm
Depth of Cut
0.31mm
Thread Height Difference
0.40mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER05ISO
Insert Type
3ER
Inscribed Circle
3/8 in
Insert Shape
Triangle
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Number of Cutting Edges
3
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, P, S
Thread Pitch
0.50mm
Secondary Material Application ISO Code
N
Insert Style
3ER
ANSI Code
3ER05ISO
Manufacturer Grade
TN6025
Feed Type
High
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Side-to-Cutting Tip
0.60mm
Coating Process
PVD
Thread Profile Type
Full
Insert Holding Type
3/8 in
Thread Standard
Metric/ISO
Threading Location
External
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.