Threading Insert, 3ILA, Triangle

  • Mfr # 2008275
  • Zoro # G3876370
product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2008275
Zoro #
G3876370
UPC #
4021169315008
Country of Origin
United States

Dimensions

Insert Size
3
Thickness
3.44mm
Insert Length
16.50mm
Thread Height Difference
1.70mm
Corner Radius
0.05mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
Insert Type
3ILA
Inscribed Circle
3/8 in
ISO Number
3ILAG60
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Direction
Left Hand
Finish - Machining
AlTiN
Thread Pitch
0.50mm to 3.00mm
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Coating Process
PVD
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
ANSI Code
3ILAG60
Insert Holding Type
3/8 in
Insert Style
3ILA
Manufacturer Grade
TN6025
Feed Type
High
Side-to-Cutting Tip
1.20mm
Max. Thread Pitch
48
Measurement System
Metric
Number of Cutting Edges
3
Min. Thread Pitch
0.50mm
Min. Thread per Inch
8
Thread Standard
Partial Profile 60 Degrees
Included Angle
60 Degrees
Cutting Application
Turning
Threading Location
Internal

Description

Threading Insert, 3ILA, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews